TSUBAKI
TEM GMTA040-24U10PVN3 ; 减速机/蜗轮蜗杆减速电机
Gear Motor; Inline Type; 10:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 20.6Nm Output Torque
Part #
BDI #
PRICE
¥2,041.00 / each
¥4,701.00 / each
INVENTORY
In stock (2)
SUMITOMO
CNHXS-6125Y-29 IL0305137 SPEED REDUCER ; 29:1 FOOT MTG 3HP 1780RPM
Speed Reducer; Inline Type; Shaft Mount; 29:1 Ratio; 1750RPM Speed; NEMA; Hollow Shaft Input; Single Reduction; Foot Mounting; Universal Direction Output Shaft Orientation; 3HP Power; 1780RPM Speed
Part #
BDI #
DODGE
H6S13S00349 HELICAL GEAR REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 4:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 3349In-Lbs Output Torque
BDI #
HUB CITY
0250-10768
Speed Reducer; Inline Type; 150:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4040 Series; Base Mounted; 5/8" Input Shaft Diameter; Rugged Cast Iron; 1850In-Lbs Output Torque
Part #
BDI #
BOSTON GEAR
NT34-010-0-RM090-357 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NT34 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
BDI #