token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

M1125038.00

M1125038.00

M1125038.00 DC GEARMOTOR ; MOQ:20 58:1 31RPM 220LBIN 1/8HP 30VDC

Gear Unit; Parallel; 60:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 31 Output RPM; Direct Mounted; Helical-Spur

Part #

M1125038.00

BDI #

557408

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
26111524
EAN
0691720091043
Reducer Type
Parallel
Nominal Ratio
60:1
Mounting Frame
30-E
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
31
Gearing
Helical-Spur
Manufacturer's Series
P300
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
327Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Output Torque value plus um
220In-Lbs
Fan Cooling
No
Other Features
Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Optional Conduit Box
Motor HP, KW if motor included
0.125HP
Motor Frame Size if motor included
30-E
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
180VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Gear Unit
Manufacturer Item Number
M1125038.00
Weight / LBS
14
Long Description
Gear Unit; Parallel; 60:1 Ratio; 30-E Frame; Motor Input Type; Shaft Output Type; 31 Output RPM; Direct Mounted; Helical-Spur
Overall Length
11.54 Inch | 293.116 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
5.13 Inch | 130.302 Millimeter
Base to Center of Output Shaft
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Overall Width
4.96 Inch | 125.984 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter