Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3/4 FB56PTG3A 3 47.1 37 APG GM

1-1/2 FB143PSG3A 3 3.38 520APGGM

1-1/2 FB143PSG3A 3 3.38 520APGGM GRMTR ; NON RETURNABLE

Gear Unit; APG; Parallel; 3.38:1 Ratio; FB143P Frame; Motor Input Type; Shaft Output Type; 520 Output RPM; Direct Mounted; Helical

Part #

1-1/2 FB143PSG3A 3 3.38 520APGGM

BDI #

287848

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
36.287
EAN
0887726170886
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
3.38:1
Mounting Frame
FB143P
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
517.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
520
Gearing
Helical
Manufacturer's Series
AP32
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1025Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
178In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Motor HP, KW if motor included
1.5HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FB143P
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Gear Unit
Manufacturer Item Number
1-1/2 FB143PSG3A 3 3.38 520APGGM
Manufacturer Internal Number
6AP3230520
Weight / LBS
80
Long Description
Gear Unit; APG; Parallel; 3.38:1 Ratio; FB143P Frame; Motor Input Type; Shaft Output Type; 520 Output RPM; Direct Mounted; Helical
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Base to Center of Output Shaft
2.51 Inch | 63.754 Millimeter
Nominal Center Distance
1.87 Inch | 47.498 Millimeter
Overall Width
8.805 Inch | 223.647 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
8.5 Inch | 215.9 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Overall Length
20.65 Inch | 524.51 Millimeter
Center Distance
1.87 Inch | 47.498 Millimeter