Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

180DM2A 13.9 A1

180DM2A 13.9 A1

180DM2A 13.9 A1 APG REDUCER ; NON RETURNABLE

Speed Reducer; APG; Parallel; 13.9:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical

Part #

180DM2A 13.9 A1

BDI #

289163

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.04
UNSPSC
26111538
EAN
0887726239224
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
13.9:1
Mounting Frame
180TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
125.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
124
Gearing
Helical
Manufacturer's Series
DM2
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
804Lbs
Base Included
Yes
Input Rating value plus um
3.03HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
1466In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Noun
Reducer
Keyword String
Speed Helical
Manufacturer Internal Number
6M85742
Weight / LBS
51.98
Long Description
Speed Reducer; APG; Parallel; 13.9:1 Ratio; 180TC Frame; C-Face Quill Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical
Overall Height
7.75 Inch | 196.85 Millimeter
Base to Center of Input Shaft
3.7 Inch | 93.98 Millimeter
Bolt Hole Diameter
0.38 Inch | 9.652 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Output Shaft
4.56 Inch | 115.824 Millimeter
Center Distance
0.86 Inch | 21.844 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
13.09 Inch | 332.486 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Nominal Center Distance
0.86 Inch | 21.844 Millimeter
Overall Width
7.12 Inch | 180.848 Millimeter