Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Mounting Frame
Not Applicable
Nominal Max Input Rating
3HP
Nominal Max Output RPM
423.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
418
Manufacturer's Series
DR1
Mounting Bolt Pattern footprint
Rectangular
Input Rating value plus um
3.93HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
568In-Lbs
Other Features
Double Reduction
Category - BDI
Reducers Parallel Shaft
Keyword String
Speed Helical
Manufacturer Item Number
DR1A 4.13 A1 APG REDUCER
Manufacturer Internal Number
6R86202
Long Description
Speed Reducer; APG; Parallel; 4.13:1 Ratio; Not Applicable Frame; Shaft Input Type; Shaft Output Type; 418 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
5.92 Inch | 150.368 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
0.11 Inch | 2.794 Millimeter
Base to Center of Input Shaft
3.65 Inch | 92.71 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Overall Height
6.46 Inch | 164.084 Millimeter
Center Distance
0.11 Inch | 2.794 Millimeter
Input Shaft Length
1.58 Inch | 40.132 Millimeter
Bolt Hole Diameter
0.37 Inch | 9.398 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Length
12.15 Inch | 308.61 Millimeter