Manufacturer Name
BISON GEAR & ENGINEERING
Mounting Frame
Not Available
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
112
Manufacturer's Series
246
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
195Lbs
Input Rating value plus um
Gear Motor
Housing Material And Finish
Gloss Black Die Cast Aluminum
Output Torque value plus um
129In-Lbs
Other Features
Double Reduction | B Insulation Class
Motor HP, KW if motor included
0.25HP
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Category - BDI
Reducers Parallel Shaft
Long Description
Gear Unit; Parallel; 15:1 Ratio; Not Available Frame; Motor Input Type; Shaft Output Type; 112 Output RPM; Direct Mounted; Helical-Spur
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
3.56 Inch | 90.424 Millimeter
Overall Height
7.04 Inch | 178.816 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Center Distance
0.76 Inch | 19.304 Millimeter
Overall Length
13.08 Inch | 332.232 Millimeter
Nominal Center Distance
0.76 Inch | 19.304 Millimeter
Overall Width
5.09 Inch | 129.286 Millimeter
Base to Center of Input Shaft
2.8 Inch | 71.12 Millimeter