TSUBAKI
TEM HMTA020-22U5SPVN3 ; 减速机/带普通电机减速机
Speed Reducer; Right Angle; 5:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Part #
BDI #
PRICE
¥1,718.00 / each
¥3,736.00 / each
INVENTORY
Available to order
PEERLESS-WINSMITH
E30MDNS32000BT WORM GEAR SPEED REDUCER ; E30MDNS 10 R 140TC
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; MDNS Series; 7/8" Input Shaft Diameter
Part #
BDI #
CONE DRIVE
B031120.KAPVA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
BDI #
CONE DRIVE
B031120.HAPVA WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Up and Down Shaft Output Type; Direct Mounted; Worm; B Series; 0.88" Input Shaft Diameter
Part #
BDI #
DODGE
202Q20R14 TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 202 Series; 7/8" Input Shaft Diameter
Part #
BDI #