Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Mounting Frame
182TC/184TC
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
17.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
17
Manufacturer's Series
EL-BMQ
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Input Rating value plus um
0.691HP
Housing Material And Finish
Aluminum
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Category - BDI
Reducers Right Angle
Keyword String
Speed Worm
Manufacturer Item Number
EL8320280.00
Long Description
Speed Reducer; Right Angle; 100:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; EL-BMQ Series; 1-1/8" Input Shaft Diameter
Base to Center of Input Shaft
7.25 Inch | 184.15 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Overall Height
11.75 Inch | 298.45 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
11.16 Inch | 283.464 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
11.12 Inch | 282.448 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter