Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
21.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
21
Manufacturer's Series
GRG-BM
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1625Lbs
Input Rating value plus um
0.577HP
Housing Material And Finish
Cast Iron
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Category - BDI
Reducers Right Angle
Keyword String
Speed Worm
Manufacturer Item Number
GRG8260131.00
Long Description
Speed Reducer; Right Angle; 80:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; GRG-BM Series; 3/4" Input Shaft Diameter
Overall Length
13.66 Inch | 346.964 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Overall Height
10.07 Inch | 255.778 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Output Shaft Length
2.73 Inch | 69.342 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
10.13 Inch | 257.302 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter