Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HMTA020-22U5SPVN3

HMTA020-22U5SPVN3

TEM HMTA020-22U5SPVN3 ; 减速机/带普通电机减速机

Speed Reducer; Right Angle; 5:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA020-22U5SPVN3

BDI #

23931828

PRICE
¥1,718.00 / each
¥3,736.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
0.2KW
Nominal Max Output RPM
360
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
360
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
588N
Base Included
No
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Noun
Reducer
Keyword String
Speed Worm
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; TA Series
Nominal Center Distance
0.079 Inch | 2 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Output Shaft Length
1.417 Inch | 36 Millimeter
Overall Height
5.512 Inch | 140 Millimeter
Base to Center of Output Shaft
2.717 Inch | 69 Millimeter
Overall Length
11.969 Inch | 304 Millimeter
Center Distance
0.079 Inch | 2 Millimeter
Overall Width
7.362 Inch | 187 Millimeter
Base to Center of Input Shaft
2.638 Inch | 67 Millimeter