SKF
PL 52 BRG LOCKING PLATE ; 3-3/4 LEN 1-5/32" WID 1/8" THICKNESS
3-3/4 Length; 1-5/32" Width; 1/8" Thickness; 3-3/64" Center Distance of Mounting Holes; N-052 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
Part #
BDI #
SKF
PL 48 BRG LOCKING PLATE ; 3.5" LENGTH 1.125" WIDTH 0.126" THK
3.5" Length; 1-1/8" Width; 1/8" Thickness; 2-7/8" Center Distance of Mounting Holes; N-048 Locknut Part Number; 2 Set Screws; Size 5/16-18 X 5/8
Part #
BDI #