token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

TSP-4-28-F

TSP-4-28-F

TSP-4-28-F THREADED SHAFT COLLAR ; 2PIECE 1/4"-28 BORE STEEL

1/4-28 Bore Thread; Shaft Collar; Steel; 5/8" Outside Diameter; 9/32" Width; 4-40 X 5/16 Clamp Screw Size; Two Piece Split Threaded

Part #

TSP-4-28-F

BDI #

801660

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31162811
EAN
0634529029701
Bore Threaded
1/4-28
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Threaded
Clamp Screw Size if applicable
4-40 X 5/16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Noun
Collar
Keyword String
Shaft
Manufacturer Item Number
TSP-4-28-F
Weight / LBS
0.02
Long Description
1/4-28 Bore Thread; Shaft Collar; Steel; 5/8" Outside Diameter; 9/32" Width; 4-40 X 5/16 Clamp Screw Size; Two Piece Split Threaded
Bore
0 Inch | 0 Millimeter
Width
0.281 Inch | 7.137 Millimeter
Outside Diameter
0.625 Inch | 15.875 Millimeter