Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G2SC-193-A

G2SC-193-A

G2SC-193-A CLAMP COLLAR ; 1-15/16" BORE ALUMINUM 2-PIECE

1-15/16" Bore; Shaft Collar; Aluminum; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split

Part #

G2SC-193-A

BDI #

195329

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.328
UNSPSC
31162811
EAN
0044861043035
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
1-15/16" Bore; Shaft Collar; Aluminum; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Width
0.688 Inch | 17.475 Millimeter