SKF
SKF KM22 ; 轴承配件/锁紧螺母
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
BDI #
PRICE
¥275.00 / each
¥753.00 / each
INVENTORY
In stock (1)
Global stock (47.0)
WHITTET-HIGGINS
W/H BM-09 ; 轴承配件/锁紧螺母
65MM Outside Diameter; 13MM Nominal Thickness; M45 X 1.5 Thread Size; 44.026MM Thread Pitch Diameter Min; 44.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BDI #
PRICE
¥78.00 / each
¥268.00 / each
INVENTORY
In stock (49)
Global stock (20.0)
WHITTET-HIGGINS
W/H PN-14 ; 轴承配件/锁紧螺母
18 Threads per Inch; 3-5/8" Outside Diameter; 0.573" Nominal Thickness; 2.751-18 Thread Size; 2.715" Thread Pitch Diameter Min; 2.72" Thread Pitch Diameter Max; PW-14 Lockwasher Part Number; UNS Thread
Part #
BDI #
PRICE
¥105.00 / each
¥222.00 / each
INVENTORY
In stock (18)