Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Idler Flat Belt Pulleys | BDI China
CategoriesMechanical Power TransmissionCategoriesIdlersCategoriesIdler Flat Belt Pulleys
GATES
36483 ; POR DRIVEALIGN IDLER PULLEY
Idler Flat Belt Pulley; 17MM Bore; 26.3MM Face Width; 70MM Outside Diameter; Thermoplastic
Part #
INVENTORY
Available to order
GATES
36275 ; POR DRIVEALIGN IDLER PULLEY
Idler Flat Belt Pulley; 17MM Bore; 29MM Face Width; 70MM Outside Diameter; Steel
Part #
INVENTORY
Available to order
GATES
36285 ; POR DRIVEALIGN IDLER PULLEY
Idler Flat Belt Pulley; 20MM Bore; 38.5MM Face Width; 74MM Outside Diameter; Steel
Part #
INVENTORY
Available to order
GATES
36106 ; POR DRIVEALIGN IDLER PULLEY
Idler Flat Belt Pulley; 17MM Bore; 21.8MM Face Width; 65MM Outside Diameter; Thermoplastic
Part #
INVENTORY
Available to order
FENNER DRIVES
FA3751 FLAT BELT IDER PULLEY ; 3.8" OD 1" BORE
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 3.8" Outside Diameter; 1.03" Face Width; Ball Bearing; Flanged; Nylon
Part #
INVENTORY
Available to order