TSUBAKI
32BB21 ; POR SB 40MM HARDENED SPROCKET
Idler Chain Sprocket; Roller Chain; 32B-1 Chain Size; 21 Teeth; Ball Bearing; 50.8MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 14.47MM Outside Diameter
Part #
BDI #
TIMKEN LOVEJOY
D35BB19 DBL IDLER SPROCKET
Roller Chain; 1/2" Bore; 35-2 Chain Size; 19 Teeth; Ball Bearing; 3/8" Chain Pitch; 2 Row of Teeth; Steel
Part #
BDI #
TSUBAKI
08BB17 ; POR SB 12MM HARDENED SPROCKET
Idler Chain Sprocket; Roller Chain; 08B-1 Chain Size; 17 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 2.974MM Outside Diameter
Part #
BDI #
MARTIN SPROCKET & GR
40BB25H 5/8 IDLER SPROCKET ; 1/2" P 25T HT BALL BRG 5/8" BORE
Roller Chain; 5/8" Bore; 40 Chain Size; 25 Teeth; Ball Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
TSUBAKI
81XC15 X 1 7/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
BDI #