BREWER MACH AND GEAR
SL IDLER TENSIONER ; BASE MOUNTED 1-1/2" SHAFT 6-15/16" OAL
Base Mounted; 1-1/2" Shaft Diameter; 6-15/16" Overall Length; 4-9/16" Overall Width; 2-25/32" Overall Height; Adjustable
Part #
BDI #
MARTIN SPROCKET & GR
E5006 CHAIN TIGHTENER ; SIDE MOUNTED 5/8" SHAFT 6" OAL
Base Mounted - Side Mounted; 5/8" Shaft Diameter; 6" Overall Length; 1-1/8" Overall Width; 7/8" Overall Height; Adjustable; Steel
Part #
BDI #
TIMKEN LOVEJOY
RT F18 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Powder Metal
BDI #
FENNER DRIVES
LT3002-H IDLER TENSIONER ; NON RETURNABLE
Slack Side Mounted; 1/2" Shaft Diameter; 8.21" Overall Length; 3.54" Overall Width; 1.38" Overall Height; Adjustable; Aluminum
Part #
BDI #
TIMKEN LOVEJOY
RT F45 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 7.87" Overall Length; 4.53" Overall Width; 12.505" Overall Height; Adjustable; Cast Iron
BDI #