Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

976652-1000

976290-050

976290-050 MECHANICAL TORQUE LIMITER ; NON RETURNABLE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; Static

Part #

976290-050

BDI #

456022

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.901
EAN
0662284298421
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 50 to 150Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Inch
Other Features
Full Disengagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
976290-050
Weight / LBS
8.8
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; Static
Bore
1 Inch | 25.4 Millimeter