P26-8MGT-30
GATES P26-8M-30(4541-102-94471) ; 机械传动件/皮带轮
30MM Belt Width; 8MM Belt Pitch; 8MGT-30 Powergrip GT2 Belt Style; 26 Teeth; 31MM Face Width; Bushed; 75.006MM Flange OD; 64.846MM OD; 66.218MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
P26-8MGT-30
BDI #
1125577
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - CA 1