token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BK23

A35-1/2 13X900Li

CONTINENTAL A35-1/2 13X900Li

V-Belt; A-13X Series; 37-1/2"-950MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

A35-1/2 13X900Li

BDI #

1480832

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - RS 20
BDI - HU 20
BDI -   20
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.116
UNSPSC
26111801
EAN
4010858350901
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
A35-1/2 13X900LI
Weight / LBS
0.116
Long Description
V-Belt; A-13X Series; 37-1/2"-950MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
37.5 Inch | 950 Millimeter
Belt Width
0.5 Inch | 13 Millimeter