Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPB2530

XPB2530

GATES XPB2530 ; 皮带/三角带

V-Belt; XPB Series; Cogged Belt Style; 2552MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

XPB2530

BDI #

1410544

PRICE
¥50.00 / each
¥114.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
BDI - RS 14
BDI - HU 14
BDI -   14
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
26111801
EAN
0072053630718
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Noun
Belt
Keyword String
V
Manufacturer Item Number
XPB2530
Weight / LBS
1.05
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2552MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
100.472 Inch | 2552 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter