DODGE
R60 RIGID M TL COUPLING HUB ; NON RETURNABLE
20" Outside Diameter; Rigid Coupling; Hub; Shaft; Male Flange; Bushed; 3-7/16 To 6" Bore Range; 5" Length Thru Bore; R60 Size or Series; Compression Mount; 6050 Bushing Size; Keyway; 1240 Max Speed; 254500In-Lbs Torque
Part #
BDI #
TB WOODS
257214 ; 257X2 1/4 COUPLING
2-1/4" Bore; 6-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 8-3/4" Length Thru Bore; 257 Size or Series; Compression Mount; No Bushing; Keyway; 3050 Max Speed
Part #
BDI #
CLIMAX METAL
H2CC-343-343-KW CLAMP COUPLING ; 3-7/16" BORE BLK OXD 2-PIECE
Two-Piece Clamping Coupling; 3-7/16" Bore; 6-1/8 " Outside Diameter; 10-1/2" Length; 7/8" X 7/16" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 8 Screw
Part #
BDI #
CLIMAX METAL
H2CC-443-443-KW CLAMP COUPLING ; 4-7/16" BORE BLK OXD 2-PIECE
Two-Piece Clamping Coupling; 4-7/16" Bore; 7-3/8" Outside Diameter; 13-1/2" Length; 1" X 1/2" Keyway; Black Oxide; Steel Material; Large Bore; Recessed Screw; 12 Screw
Part #
BDI #
DODGE
3 1/4 RIBBED RIGID CPLG ; NON RETURNABLE
3-1/4" Bore; 8-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 12-1/4" Length Thru Bore; Compression Mount; No Bushing; Keyway; 2315 Max Speed; 40500In-Lbs Torque
Part #
BDI #