Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL090/095 SPIDER SOX OCT 7/8

AL090/095 SPIDER SOX OCT 7/8

Lovejoy L/AL090/095-SPIDER-OCT-SOX-7/8 ; 自动化产品/接插件

2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 9000 Max Speed; 144In-Lbs Torque

Part #

AL090/095 SPIDER SOX OCT 7/8

BDI #

1403108

INVENTORY:
3
GLOBAL INVENTORY:
BDI - RS 2
BDI - MX 12
BDI - HU 2
BDI -   2
BDI - US 12
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31163000
EAN
0685144109682
Coupling Type
Jaw Coupling
Component
Spider
Material
Nitrile Butadiene Rubber
Coupling Size or Series
L090/095 | AL090/095
Maximum Speed RPM
9000
Torque
144In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer Item Number
L/AL090/095 SPDR SOX OCT 7/8 +
Manufacturer Internal Number
10968
Weight / LBS
0.04
Long Description
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 9000 Max Speed; 144In-Lbs Torque
Thickness
0.44 Inch | 11.176 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter