Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L090 14MM NKW

L090 14MM NKW

Lovejoy INC 41461 ; 机械传动件/链轮

Jaw Coupling Hub; 14MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 53.594MM Outside Diameter; 20.828MM Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque

Part #

L090 14MM NKW

BDI #

595201

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
31163012
EAN
0685144414618
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L090
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Sintered Iron
Maximum Speed RPM
9000
Torque
NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Category - BDI
Couplings Jaw Hub
Noun
Hub
Keyword String
Coupling Jaw
Weight / LBS
0.628
Long Description
Jaw Coupling Hub; 14MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 53.594MM Outside Diameter; 20.828MM Length Thru Bore; L090 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 144 | Hytrel/Bronze 401 | Urethane 216In-Lbs Torque
Hub Diameter
2.11 Inch | 53.594 Millimeter
Length Thru Bore
0.82 Inch | 20.828 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Bore
0.551 Inch | 14 Millimeter