Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5SCHPKT

5SCHPKT

5SCHPKT PARTS KIT

Parts Kit; 5SC Size or Series; Elastomeric Coupling Type

Part #

5SCHPKT

BDI #

987669

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.362
UNSPSC
31163000
EAN
0698672097239
Part Type
Parts Kit
Coupling Size or Series
5SC
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Noun
Kit
Keyword String
Parts
Manufacturer Item Number
5SCHPKT
Manufacturer Internal Number
5SCHPKT
Weight / LBS
0.8
Long Description
Parts Kit; 5SC Size or Series; Elastomeric Coupling Type