Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5SCHPKT

7SCHPKT

7SCHPKT PARTS KIT

Parts Kit; 7SC Size or Series; Elastomeric Coupling Type

Part #

7SCHPKT

BDI #

987671

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
31163000
EAN
0698672810647
Part Type
Parts Kit
Coupling Size or Series
7SC
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Category - BDI
Couplings Accessories
Noun
Kit
Keyword String
Parts
Manufacturer Item Number
7SCHPKT
Manufacturer Internal Number
7SCHPKT
Weight / LBS
2
Long Description
Parts Kit; 7SC Size or Series; Elastomeric Coupling Type