Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HA2307

H 307

SKF H307 ; 轴承配件/紧定套

30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate

Part #

H 307

BDI #

1420733

PRICE
¥74.00 / each
¥255.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
BDI - RS 4
BDI - MX 4
BDI - HU 4
BDI -   4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
UNSPSC
23153100
EAN
7316577079886
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-7
Lockwasher/Lockplate Part Number
MB-7
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
30MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; KM-7 Locknut; MB-7 Lockwasher/Lockplate
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter