MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
¥327.00 / each
¥662.00 / each
INVENTORY
In stock (1)
TSUBAKI
41A40H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 41 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.653" Outside Diameter; 6.373" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D40B30 X 1-1/8 KW AND SS SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 40-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D100B22 2-1/4
Roller Chain Sprocket; 2-1/4" Bore; 100-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
2050B21SS SPROCKET ; 21 TEETH STEEL
Roller Chain Sprocket; 2050 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.52" Outside Diameter; 4.241" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #