Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AKH12A-03S

AKH12A-03S

SMC AKH12A-03S ; 自动化产品/接头

Check Valve; 3/8" RC Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass

Part #

AKH12A-03S

BDI #

17849926

PRICE
¥120.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
40141603
Valve Type
Check
Port Type
3/8" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
34 Cv Factor | Air Fluid | Male Connector | With Sealant
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Check
Weight / LBS
0.13669
Long Description
Check Valve; 3/8" RC Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Height
0.748 Inch | 19 Millimeter
Overall Width
0.748 Inch | 19 Millimeter
Overall Length
2.382 Inch | 60.5 Millimeter