Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFS4110-5D-04

VFS4110-5D-04

SMC VFS4110-5D-04 ; 阀/电磁阀

Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum

Part #

VFS4110-5D-04

BDI #

17872486

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/2" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
2.56287
Long Description
Solenoid Valve; 1/2" RC Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 145 PSI; 14 To 140 Deg F; Metal Seal; Aluminum
Overall Height
5.925 Inch | 150.5 Millimeter
Overall Length
6.083 Inch | 154.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter