Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VHK2-04F-04F

VHK2-04F-04F

SMC VHK2-04F-04F ; 阀/电磁阀

Poppet Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic

Part #

VHK2-04F-04F

BDI #

17873519

PRICE
¥45.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 8
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40141641
Valve Type
Poppet
Port Type
4 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Detent | Lever Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Buna-N
Body Material
Plastic
Inch - Metric
Metric
Other Features
Air Fluid | Flame Resistant | -100 KPa Operating Vacuum Pressure
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Poppet
Weight / LBS
0.04444
Long Description
Poppet Valve; 4 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Detent | Lever Return; 145 PSI; 32 To 140 Deg F; Buna-N Seal; Plastic
Overall Length
1.874 Inch | 47.6 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
1.614 Inch | 41 Millimeter