Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SMC VNB302A-20A

VNB302A-20A

SMC VNB302A-20A ; 阀/流体阀

Flow Control Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Bronze

Part #

VNB302A-20A

BDI #

19385269

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.827
UNSPSC
40141609
Valve Type
Flow Control
Port Type
3/4" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Bronze
Inch - Metric
Inch
Other Features
7.4 Cv Factor | 20MM Orifice Size | Air - Oil - Vacuum - Water Fluid | Air Operated | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Flow Control
Weight / LBS
1.98416
Long Description
Flow Control Valve; 3/4" RC Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Bronze
Overall Width
1.969 Inch | 50 Millimeter
Overall Length
3.15 Inch | 80 Millimeter
Overall Height
3.622 Inch | 92 Millimeter