Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VQZ332-5YZ1-02

VQZ332-5YZ1-02

SMC VQZ332-5YZ1-02 ; 阀/电磁阀

Solenoid Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum

Part #

VQZ332-5YZ1-02

BDI #

17878907

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
40141605
Valve Type
Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.87 - 0.72 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Noun
Valve
Keyword String
Solenoid
Weight / LBS
0.20503
Long Description
Solenoid Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.083 Inch | 103.7 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Overall Height
2.413 Inch | 61.3 Millimeter