Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AS2201-02-F08S

AS2201-02-F08S

SMC AS2201-02-F08S ; 阀/控制阀

Speed Controller; Elbow; 1/4" Body Size; R1/4 Port Size; 8MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid

Part #

AS2201-02-F08S

BDI #

17829147

PRICE
¥85.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
40141603
Noun
Valve
Keyword String
Pneumatic
Weight / LBS
0.11464
Product Detail
Speed Controller
Product Specification
Elbow; 1/4" Body Size; R1/4 Port Size; 8MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid
Long Description
Speed Controller; Elbow; 1/4" Body Size; R1/4 Port Size; 8MM Tube Outside Diameter; Zinc Die Cast; With One-Touch Fitting; 1MPa Maximum Operating Pressure; With Thread Sealant; Meter-Out Control; Round Locknut; Green Release Button; Air Fluid