BDI APPROVED ELECTR
FLED17T8/840/DEBYPASSV2 LAMP ; 17W T8 LED G13 840 4K 4' D/E BYPASS V2
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life
Part #
BDI #
ENERGY FOCUS
LEDFLT8-850-413-338F/10201 TUBE LIGHT ; LED 100-277VAC 50/60HZ 13W 4FT L
G13 Medium Bi-Pin Base; 1560lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #
ENERGY FOCUS
LEDFLT8-840-418-IT3C LED TUBE ; LED TUBE
G13 Medium Bi-Pin Base; 2340lm Lumens; 4000K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Part #
BDI #
ENERGY FOCUS
LEDFLT8-835-411-BBUF/11130 TUBE LIGHT ; POR 48" LED FROSTED 1560LM REDCAP EMERNY
G13 Medium Bi-Pin Base; 1560lm Lumens; 3500K Color Temperature; 48" Nominal Length; 11W Power Rating; 120 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 141.8lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
BDI #
ENERGY FOCUS
LEDFLT8-835-418-388C/10134 LED TUBE ; 48" 18W 3500K MINIMUM ORDER MAY APLY POR
G13 Medium Bi-Pin Base; 2340lm Lumens; 3500K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #