Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NSK 25TAC62CSUHPN7C

DUPLICATE 1185282 DO NOT USE

DUPLICATE 1185282 DO NOT USE ; 轴承/丝杠支撑轴承

Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

25TAC62CSUHPN7

BDI #

20303368

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171531
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
Heavy
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Polyamide
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
0.52911
Product Detail
Angular Contact Ball Bearing
Product Specification
25MM Bore; 62MM Outside Diameter; 15MM Width; Steel
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 15MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearings; 60 Degree Contact Angle; Polyamide Cage Material; 1 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.591 Inch | 15 Millimeter
Bore
0.984 Inch | 25 Millimeter