Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roundway Bearings | BDI China
CategoriesLinear Motion ProductsCategoriesLinear BearingsCategoriesRoundway Bearings
THOMSON
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Roundway Bearing; 1-1/2" Shaft Diameter; 5.38" Bearing Length; 23/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
INVENTORY
Available to order
THOMSON
RW48A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 3" DIA SELF-ALIGNING
Roundway Bearing; 3" Shaft Diameter; 11" Bearing Length; 1-9/16" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
INVENTORY
Available to order
THOMSON
RW32V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 2" DIA SELF-ALIGNING
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Dual V; 3-1/2" Mounting Block Len; 9-3/4" Mounging Block Wid; 4.33" Mounting Block Hght; 7-1/2" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Part #
BDI #
INVENTORY
Available to order
THOMSON
RW32S LINEAR ROLLER BEARING ; ROUNDWAY SINGLE TYPE 2" D SELF-ALIGNING
Roundway Bearing; 2" Shaft Diam; 7.38" Bearing Len; Single; 8-1/2" Mounting Block Len; 3.63" Mounging Block Wid; 1-1/2" Mounting Block Hght; 2-3/4" Bolt Center Across Shaft; 0.44" Mounting Hole Diam; Roller; 1 Bearings; Steel Roller|Malleable Iron Block
Part #
BDI #
INVENTORY
Available to order
THOMSON
RW32A LINEAR ROLLER BEARING ; ROUNDWAY A TYPE 2" DIA SELF-ALIGNING
Roundway Bearing; 2" Shaft Diameter; 7.38" Bearing Length; 31/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
INVENTORY
Available to order