Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BHJ-54-C

BHJ-54-C

BHJ54C JOURNAL ASMB

Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail

Part #

BHJ-54-C

BDI #

19117580

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
L | NL Rail
Inch - Metric
Metric
Other Features
Blind Hole Fixing | Twin Bearing | Carbon Chromium | Metal Shield
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer Item Number
BHJ54C
Weight / LBS
0.86
Long Description
Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Shields; Steel; Used With L | NL Rail
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Overall Width
2.067 Inch | 52.5 Millimeter
Wheel Width
1.102 Inch | 28 Millimeter