Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SJ-34-DE-DR

SJ-25E

Bishop SJ25E ; 轴承/滚轮轴承

Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 26.4MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail

Part #

SJ-25E

BDI #

19121205

INVENTORY:
3
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
S | NS Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Twin Bearing | Carbon Chromium | Metal Shield | M8 X 1 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer Item Number
SJ25E
Weight / LBS
0.106
Long Description
Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 26.4MM Overall Width; Ball; 2 Shields; Steel; Used With S | NS Rail
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Wheel Width
0.551 Inch | 14 Millimeter
Overall Width
1.039 Inch | 26.4 Millimeter