Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RBHJ18EDRNSCHK

RBHJ18EDRNSCHK

RBHJ18EDRNSCHK JOURNAL ASSEMBLY

Studded Wheel; V Rail; 6MM Bore; 18MM Outside Diameter; 10MM Wheel Width; 22.9MM Overall Width; Ball; 2 Seals; Steel; Used With R20 | REV | RIV | TNV Rail

Part #

RBHJ18EDRNSCHK

BDI #

19120703

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
R20 | REV | RIV | TNV Rail
Inch - Metric
Metric
Other Features
Blind Hole Fixing | Double Row | Carbon Chromium | Nitrile Seal
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer Item Number
RBHJ18EDRNSCHK
Weight / LBS
0.099
Long Description
Studded Wheel; V Rail; 6MM Bore; 18MM Outside Diameter; 10MM Wheel Width; 22.9MM Overall Width; Ball; 2 Seals; Steel; Used With R20 | REV | RIV | TNV Rail
Outside Diameter
0.709 Inch | 18 Millimeter
Bore
0.236 Inch | 6 Millimeter
Overall Width
0.902 Inch | 22.9 Millimeter
Wheel Width
0.394 Inch | 10 Millimeter