Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SS-RSJ-34-E-DR-NS

SS-RSJ-34-E-DR-NS

SSRSJ34EDRNS JOURNAL ASSY ; SS DOUBLE ROW

Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail

Part #

SS-RSJ-34-E-DR-NS

BDI #

19121686

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.115
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Eccentric
Used With
RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Short Stud | Double Row | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Category - BDI
Wheels
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer Item Number
SSRSJ34EDRNS
Weight / LBS
0.254
Long Description
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Overall Width
1.382 Inch | 35.1 Millimeter
Wheel Width
0.709 Inch | 18 Millimeter