Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KGHA20-PP

KGHA20-PP

INA KGHA20PP ; 轴承/直线轴承

20MM Bore; 25MM Base to Center Height; 38MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.1MM Mounting Hole Diam; Relubricatable; KH2030PP; 2 Seals; Non-Adjustable; No Self Aligning

Part #

KGHA20-PP

BDI #

1174631

PRICE
¥179.00 / each
¥386.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.303
UNSPSC
31171511
EAN
4012802471250
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KH2030PP
Self Aligning
No
Inch - Metric
Metric
Other Features
Compact Duty | Greased | Optional Corrosion Resistant
Category - BDI
Linear Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer Item Number
KGHA20-PP
Weight / LBS
0.668
Long Description
20MM Bore; 25MM Base to Center Height; 38MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.1MM Mounting Hole Diam; Relubricatable; KH2030PP; 2 Seals; Non-Adjustable; No Self Aligning
Base to Center Height
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.201 Inch | 5.1 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Center Across Shaft
1.5 Inch | 38 Millimeter