Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUCE 50-2LS

LUCE 50-2LS

SKF LUCE50-2LS ; 轴承/直线轴承

50MM Bore; 50MM Base to Center Height; 50MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCD50-2LS; 2 Seals; Adjustable; Self Aligning

Part #

LUCE 50-2LS

BDI #

1238478

PRICE
¥1,592.00 / each
¥4,282.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31171511
EAN
7333314272768
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCD50-2LS
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 10.5 MM
Category - BDI
Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer Item Number
LUCE 50-2LS
Weight / LBS
2.932
Long Description
50MM Bore; 50MM Base to Center Height; 50MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCD50-2LS; 2 Seals; Adjustable; Self Aligning
Base to Center Height
1.969 Inch | 50 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center Across Shaft
2 Inch | 50 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter