Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WJUM-01-20-ES-FG

WJUM-01-20-ES-FG

IGUS WJUM-01-20-ES-FG ; 轴承配件/轴承座

Pillow Block Bearing; 20MM Installation Size; 43MM Width; 45MM Length; M6 Flat-head Screw; Iglidur J Liner; Stainless Steel Precision Casting 1.4408

Part #

IGUS WJUM-01-20-ES-FG

BDI #

26913502

PRICE
¥534.00 / each
¥1,796.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Brand
Manufacturer Name
IGUS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171511
Noun
Bearing
Keyword String
Pillow Block
Weight / LBS
0.61729
Product Detail
Pillow Block Bearing
Product Specification
20MM Installation Size; 43MM Width; 45MM Length; M6 Flat-head Screw; Iglidur J Liner; Stainless Steel Precision Casting 1.4408
Long Description
Pillow Block Bearing; 20MM Installation Size; 43MM Width; 45MM Length; M6 Flat-head Screw; Iglidur J Liner; Stainless Steel Precision Casting 1.4408