Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPBO32OPN

XPBO32OPN

THOMSON XPBO-32-OPN ; 轴承/直线轴承

2" Bore; 2-3/8" Base to Center Height; 5" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 4" Length Thru Bore; 0.53" Mounting Hole Diam; No Relubricatable; XR-32-OPN; 2 Seals; Non-Adjustable; No Self Aligning

Part #

XPBO32OPN

BDI #

854906

PRICE
¥7,980.00 / each
¥21,846.00 / each

QTY

INVENTORY:
4
GLOBAL INVENTORY:
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
8.16
UNSPSC
31171511
EAN
0662486103752
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Open
Housing Material
Ductile Iron
Relubricatable
No
Linear Bushing Part Number
XR-32-OPN
Self Aligning
No
Inch - Metric
Inch
Other Features
Extra Rigid | 1/2 Inch Bolt
Category - BDI
Pillow Block Bearings
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer Item Number
XPBO32OPN
Weight / LBS
18
Long Description
2" Bore; 2-3/8" Base to Center Height; 5" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Ductile Iron Housing; Ball; 4" Length Thru Bore; 0.53" Mounting Hole Diam; No Relubricatable; XR-32-OPN; 2 Seals; Non-Adjustable; No Self Aligning
Mounting Hole Diameter
0.53 Inch | 13.462 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Base to Center Height
2.375 Inch | 60.325 Millimeter
Nominal Bolt Center Across Shaft
5 Inch | 127 Millimeter