Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCR 16 D-2LS

LBCR 25 D

SKF LBCR25D ; 轴承/直线轴承

Linear Ball Bearing; Standard Series ISO 3; 25MM Shaft Diameter; 40MM Outside Diameter; 58MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal

Part #

LBCR 25 D

BDI #

21834856

PRICE
¥237.00 / each
¥675.00 / each

QTY

INVENTORY:
14
GLOBAL INVENTORY:
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31171506
EAN
7333314229915
Noun
Bearing
Keyword String
Ball Linear
Manufacturer Item Number
2298300
Manufacturer Internal Number
M/2298300
Weight / LBS
0.24251
Product Detail
Linear Ball Bearing
Product Specification
Standard Series ISO 3; 25MM Shaft Diameter; 40MM Outside Diameter; 58MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal
Long Description
Linear Ball Bearing; Standard Series ISO 3; 25MM Shaft Diameter; 40MM Outside Diameter; 58MM Length; Closed Design; No Seal; Not Self Aligning; Linear Ball Bearing Without Seal