Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VFR10SZ

VFR10SZ

VFR10SZ ROD END PLAIN SPHERICAL BEARING ; 5/8" BORE 3-PC CARBON/BRONZE

Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 3/4" Ball Width; Relubricatable; Open Enclosure

Part #

VFR10SZ

BDI #

750069

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.331
UNSPSC
31171508
EAN
0806990050137
Stud Profile
Female
Mounting Thread
5/8-18 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball | Oil Impregnated Race | With Grease Fitting and Stud
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer Item Number
VFR10SZ
Weight / LBS
0.46
Long Description
Rod End Bearing; 5/8" Bore; 0.562" Housing Width; Female; 5/8-18 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 3/4" Ball Width; Relubricatable; Open Enclosure
Ball Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Housing Width
0.562 Inch | 14.275 Millimeter