Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VML12

VML12

VML12 ROD END PLAIN SPHERICAL BEARING ; 3/4" BORE 3-PC CARBON/BRONZE

Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 7/8" Ball Width; Not Relubricatable; Open Enclosure

Part #

VML12

BDI #

750070

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.26
UNSPSC
31171508
EAN
0806990018946
Stud Profile
Male
Mounting Thread
3/4-16 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball | Oil Impregnated Race | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer Item Number
VML12
Weight / LBS
0.6
Long Description
Rod End Bearing; 3/4" Bore; 0.687" Housing Width; Male; 3/4-16 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 7/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.75 Inch | 19.05 Millimeter
Ball Width
0.875 Inch | 22.225 Millimeter
Housing Width
0.687 Inch | 17.45 Millimeter