Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1844-130

1844-130

1844-130 TUBE ADAPTER FITTING ; 1-1/4" OD ALLOY STEEL

Tube Adapter; 7/8-14 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel

Part #

1844-130

BDI #

750555

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
UNSPSC
31171515
EAN
0806990053541
Noun
Adapter
Keyword String
Tube
Weight / LBS
0.19
Product Detail
Tube Adapter
Product Specification
7/8-14 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel
Long Description
Tube Adapter; 7/8-14 Thread Size; 1-1/4" Outside Diameter; 0.12" Wall Thickness; Right Hand; Alloy Steel