Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1844-130

1845-103

1845-103 TUBE ADAPTER FITTING ; 1" OD ALLOY STEEL

Tube Adapter; 1/2-20 Thread Size; 1" Outside Diameter; 0.058" Wall Thickness; With Hex; Left Hand; Alloy Steel

Part #

1845-103

BDI #

750575

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.102
UNSPSC
31171515
EAN
0806990053749
Noun
Adapter
Keyword String
Tube
Weight / LBS
0.2249
Product Detail
Tube Adapter
Product Specification
1/2-20 Thread Size; 1" Outside Diameter; 0.058" Wall Thickness; With Hex; Left Hand; Alloy Steel
Long Description
Tube Adapter; 1/2-20 Thread Size; 1" Outside Diameter; 0.058" Wall Thickness; With Hex; Left Hand; Alloy Steel